Square D (Schneider Electric) XUB5APANM12 Photoelectric Sensors 1NO with Adjustable Proximity Diffuse | Graybar Store
Square D (Schneider Electric) - Photoelectric Sensors 1NO with Adjustable Proximity Diffuse - XUB5APANM12
+ / - Hover over image to Zoom
Other Views

    Photoelectric Sensors 1NO with Adjustable Proximity Diffuse

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUB5APANM12
    SKU: 22101131
    $67.72
    Checking Pricing
         
    Diameter (mm):18
    Power Source:DC 3-Wire PNP
    Contact Operation:1NO
    Connections:M12 Connector
    Voltage Rating:12-24 Vdc
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUB5APANM12
    • Connections M12 Connector
    • Contact Operation 1NO
    • Diameter (mm) 18
    • Power Source DC 3-Wire PNP
    • Material Plastic
    • Voltage Rating 12-24 Vdc
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Photoelectric PNP 1NO 18mm dia. plastic body sensor with adjustable proximity diffuse and M12 connector.
    • Degree of Protection: IP65/IP67
    • Solid State Output: Transistor
    • 500Hz Switching frequency