Square D (Schneider Electric) XUK1ARCNL2 Photoelectric Sensors 1NO/1NC | Graybar Store
Square D (Schneider Electric) - Photoelectric Sensors 1NO/1NC - XUK1ARCNL2
+ / - Hover over image to Zoom
Other Views

    Photoelectric Sensors 1NO/1NC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUK1ARCNL2
    SKU: 22101202
    $98.19
    Checking Pricing
         
    Additional Features:Sensing Distance 7 m
    Contact Operation:1NO/1NC
    Connections:Precabled (2 m)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUK1ARCNL2
    • Connections Precabled (2 m)
    • Additional Features Sensing Distance 7 m
    • Contact Operation 1NO/1NC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Compact 50 x 50 design plastic photoelectric sensor with 1NO/1NC output function and 2m precabled connector.
    • Retroreflective
    • 20Hz Switching frequency
    • Output: AC/DC relay
    • UL Listed
    • CSA Certified