Square D (Schneider Electric) XUM2APCNM8R Photoelectric Sensor/Receiver | Graybar Store
Square D (Schneider Electric) - Photoelectric Sensor/Receiver - XUM2APCNM8R
+ / - Hover over image to Zoom
Other Views

    Photoelectric Sensor/Receiver

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUM2APCNM8R
    SKU: 25284492
    $67.13
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-30 to 60 °C
    Connections:M8
    Dimensions:20 D x 43 H x 11 W mm
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUM2APCNM8R
    • Connections M8
    • Dimensions 20 D x 43 H x 11 W mm
    • Contact Operation 1 NC; 1 NO
    Product Overview:
    Photoelectric Sensor/Receiver, Connections: M8, Plastic, Temp. Rating: -30 to 60 â°C, Voltage Rating: 24 V DC