Square D (Schneider Electric) XUB2APANM12R Photoelectric Sensor/Receiver | Graybar Store
Square D (Schneider Electric) - Photoelectric Sensor/Receiver - XUB2APANM12R
+ / - Hover over image to Zoom
Other Views

    Photoelectric Sensor/Receiver

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUB2APANM12R
    SKU: 22101097
    $57.18
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 55 °C
    Connections:M12
    Length:2.36 in
    Contact Operation:1 NO
    Use With:DC Applications
    Diameter:18 mm
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUB2APANM12R
    • Connections M12
    • Contact Operation 1 NO
    • Length 2.36 in
    • Temp. Rating -25 to 55 °C
    • Material Plastic
    • Use With DC Applications
    • Voltage Rating 24 V DC
    • Diameter 18 mm
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Photoelectric Sensor/Receiver, Connections: M12, Plastic, Temp. Rating: -25 to 55 â°C, Voltage Rating: 24 V DC, Diameter: 18 mm