Square D (Schneider Electric) XUB1APANM12 PHOTOELECTRIC SENSOR 18MM PNP XUB + OPTI | Graybar Store
Square D (Schneider Electric) - PHOTOELECTRIC SENSOR 18MM PNP XUB + OPTI - XUB1APANM12
+ / - Hover over image to Zoom
Other Views

    PHOTOELECTRIC SENSOR 18MM PNP XUB + OPTI

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUB1APANM12
    SKU: 22101078
    $64.71
    Checking Pricing
         
    Diameter (mm):18
    Power Source:DC 3-Wire PNP
    Contact Operation:1NO
    Connections:M12 Connector
    Voltage Rating:12/24VDC
    Sensing Range:13 Feet
    Sensing Beam:Retroreflective-Front Sensing
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUB1APANM12
    • Connections M12 Connector
    • Contact Operation 1NO
    • Diameter (mm) 18
    • Power Source DC 3-Wire PNP
    • Material Plastic
    • Voltage Rating 12/24VDC
    • Sensing Range 13 Feet
    • Sensing Beam Retroreflective-Front Sensing
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    PHOTOELECTRIC SENSOR 18MM PNP XUB