Dark to Light Inc DP124-1.5-1704J50 DP Series Photocontrol, Silicon Light Sensor, ANSI Standard, 120/277V | Graybar Store
Dark to Light Inc - DP Series Photocontrol, Silicon Light Sensor, ANSI Standard, 120/277V - DP124-1.5-1704J50
+ / - Hover over image to Zoom
Other Views

    DP Series Photocontrol, Silicon Light Sensor, ANSI Standard, 120/277V

    Manufacturer: Dark to Light Inc
    Manufacturer #: DP124-1.5-1704J50
    SKU: 25370624
    $4.75
    Checking Pricing
         
    No. of Ballasts:DTL® DP
    Watts Tungsten:1000 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dark to Light Inc
    • Manufacturer # DP124-1.5-1704J50
    • Ballast Technology 1800 VA
    • No. of Ballasts DTL® DP
    • Time Delay Type Photocontrol
    • Watts Tungsten 1000 W
    • SAP Material Type ZSTD
    Product Overview:
    DTL® DP Photocontrol, Voltage Rating: 120 to 277 V, VA Ballast: 1800 VA, Watts Tungsten: 1000 W