Sensor Switch CM PC Photocell Sensor | Graybar Store
Sensor Switch - Photocell Sensor - CM PC
+ / - Hover over image to Zoom
Other Views

    Photocell Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CM PC
    SKU: 25478460
    $86.43
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM PC
    • Color White
    • Installation Type Ceiling Mount
    • Sensor Type Photocell
    • Time Delay Type Manual
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AcuityControls™ Sensor Switch® CM Photocell Sensor, Installation Type: Ceiling Mount, Sensor Type: Photocell, Time Delay Type: Manual, White