WattStopper EM-24A2 Photocell | Graybar Store
WattStopper - Photocell - EM-24A2
+ / - Hover over image to Zoom
Other Views

    Photocell

    Manufacturer: WattStopper
    Manufacturer #: EM-24A2
    SKU: 22081478
    $101.64
    Checking Pricing
         
    Voltage Rating:24 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # EM-24A2
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® LightSaver® Photocell, Voltage Rating: 24 V AC