Rayovac RL123A-2G Photo Lithium Batteries | Graybar Store
Rayovac - Photo Lithium Batteries - RL123A-2G
+ / - Hover over image to Zoom
Other Views

    Photo Lithium Batteries

    Manufacturer: Rayovac
    Manufacturer #: RL123A-2G
    SKU: 98402481
    $27.78
    Checking Pricing
         
    Battery Type:Lithium
    Size:123A
    Pack Type:2 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # RL123A-2G
    • Size 123A
    • Battery Type Lithium
    • Pack Type 2 Pack
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Photo lithium battery 3.0Vdc carded 2-pack.