Belden AX102902 KeyConnect® Wall Mount Phone Plate, Recessed Port | Graybar Store
Belden - KeyConnect® Wall Mount Phone Plate, Recessed Port - AX102902
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Wall Mount Phone Plate, Recessed Port

    Manufacturer: Belden
    Manufacturer #: AX102902
    SKU: 25195242
    $2.92
    Checking Pricing
         
    Material:Plastic
    Dimensions (Inches):2.75 W x 0.26 D x 4.5 H
    Part Number:AX102902
    Color:Electrical White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102902
    • Color Electrical White
    • Part Number AX102902
    • Mounting Style Wall Mount
    • Type Phone Plate
    • No. of Ports 1
    • Dimensions (Inches) 2.75 W x 0.26 D x 4.5 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coax
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Phone Plate, Electrical White, Wall Mount, Plastic, No. of Ports: 1, Dimension (Inches): 2.75 W x 0.26 D x 4.5 H in