Klein Tools 55562 Realtree® Phone Holder, Small | Graybar Store
Klein Tools - Realtree® Phone Holder, Small - 55562
+ / - Hover over image to Zoom
Other Views

    Realtree® Phone Holder, Small

    Manufacturer: Klein Tools
    Manufacturer #: 55562
    SKU: 25761497
    $25.69
    Checking Pricing
         
    Style:Magnetic Closure
    Material:Polyester
    Part Number:55562
    Color:Camouflage
    Phone Compatibility:iPhone 4 and 5
    Length:5-3/4 in.
    Use With:Mobile Phones; Smart Phones
    Gender:Unisex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55562
    • Color Camouflage
    • Gender Unisex
    • Part Number 55562
    • Phone Compatibility iPhone 4 and 5
    • Style Magnetic Closure
    Product Overview:
    Realtree® Phone Holder, Small, Camouflage, Similar Sized Phones; iPhone 4 and 5, Style: Magnetic Closure, Unisex