Klein Tools 55563 Realtree® Phone Holder, Large | Graybar Store
Klein Tools - Realtree® Phone Holder, Large - 55563
+ / - Hover over image to Zoom
Other Views

    Realtree® Phone Holder, Large

    Manufacturer: Klein Tools
    Manufacturer #: 55563
    SKU: 25761498
    $25.69
    Checking Pricing
         
    Style:Magnetic Closure
    Material:Polyester
    Part Number:55563
    Color:Camouflage
    Phone Compatibility:Samsung Galaxy S 3, 4; iPhone 6
    Length:6 in.
    Use With:Mobile Phones; Smart Phones
    Gender:Unisex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55563
    • Color Camouflage
    • Gender Unisex
    • Part Number 55563
    • Phone Compatibility Samsung Galaxy S 3, 4; iPhone 6
    • Style Magnetic Closure
    Product Overview:
    Realtree® Phone Holder, Large, Camouflage, Samsung Galaxy S 3 and 4; Similar Sized Phones; iPhone 6, Style: Magnetic Closure, Unisex