Klein Tools 55564 Realtree® Phone Holder, Extra-Large | Graybar Store
Klein Tools - Realtree® Phone Holder, Extra-Large - 55564
+ / - Hover over image to Zoom
Other Views

    Realtree® Phone Holder, Extra-Large

    Manufacturer: Klein Tools
    Manufacturer #: 55564
    SKU: 25761499
    $26.54
    Checking Pricing
         
    Style:Magnetic Closure
    Material:Polyester
    Part Number:55564
    Color:Camouflage
    Phone Compatibility:Samsung Note Edge; iPhone 6 Plus
    Length:6-3/4 in.
    Use With:Mobile Phones; Smart Phones
    Gender:Unisex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 55564
    • Color Camouflage
    • Gender Unisex
    • Part Number 55564
    • Phone Compatibility Samsung Note Edge; iPhone 6 Plus
    • Style Magnetic Closure
    Product Overview:
    Realtree® Phone Holder, Extra-Large, Camouflage, Samsung Note Edge; iPhone 6 Plus, Style: Magnetic Closure, Unisex