Klein Tools PH2-1-15 Phillips Power Driver Bits | Graybar Store
Klein Tools - Phillips Power Driver Bits - PH2-1-15
+ / - Hover over image to Zoom
Other Views

    Phillips Power Driver Bits

    Manufacturer: Klein Tools
    Manufacturer #: PH2-1-15
    SKU: 25574043
    $17.12
    Checking Pricing
         
    Overall Length (Inches):1
    Packaging:15
    Tip Size:No. 2 Phillips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # PH2-1-15
    • Materials Steel
    • Overall Length (Inches) 1
    • Tip Size No. 2 Phillips
    • For Use With Power Drivers
    • Packaging 15
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Phillips Power Driver Bits has No. 2 Phillips tip and is 1 inch long.