L. H. Dottie IB3PL Phillips No. 3 Power Bit | Graybar Store
L. H. Dottie - Phillips No. 3 Power Bit - IB3PL
+ / - Hover over image to Zoom
Other Views

    Phillips No. 3 Power Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: IB3PL
    SKU: 25321920
    $11.50
    Checking Pricing
         
    Overall Length (Inches):2
    Packaging:1
    Screw Type:Phillips
    Size:No. 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB3PL
    • Size No. 3
    • Overall Length (Inches) 2
    • Screw Type Phillips
    Product Overview:
    Dottie L H Company IB3PL PC 6650 Power Bit, #3 Tip, Phillips Tip, 2 IN Length, Screw Size: #12 - #14