L. H. Dottie IB2P4 Phillips No. 2 Power Bit | Graybar Store
L. H. Dottie - Phillips No. 2 Power Bit - IB2P4
+ / - Hover over image to Zoom
Other Views

    Phillips No. 2 Power Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: IB2P4
    SKU: 96044168
    $29.70
    Checking Pricing
         
    Overall Length (Inches):4
    Packaging:1
    Screw Type:Phillips
    Size:No. 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB2P4
    • Size No. 2
    • Overall Length (Inches) 4
    • Screw Type Phillips
    Product Overview:
    Dottie L H Company IB2P4 PC 6650 Power Bit, #2 Tip, Phillips Tip, 4 IN Length, Screw Size: #8 - #10