L. H. Dottie IB2PXC Phillips No. 2 Power Bit (2/Card) | Graybar Store
L. H. Dottie - Phillips No. 2 Power Bit (2/Card) - IB2PXC
+ / - Hover over image to Zoom
Other Views

    Phillips No. 2 Power Bit (2/Card)

    Manufacturer: L. H. Dottie
    Manufacturer #: IB2PXC
    SKU: 25321664
    $5.97
    Checking Pricing
         
    Overall Length (Inches):3
    Packaging:2 (Carded)
    Screw Type:Phillips
    Size:No. 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB2PXC
    • Size No. 2
    • Overall Length (Inches) 3
    • Screw Type Phillips
    Product Overview:
    Dottie L H Company IB2PXC PC 6751 Power Bit, #2 Tip, Phillips Tip, Number of Pieces: 2, 3 IN Length, Screw Size: #8 - #10