L. H. Dottie PHFSMST8134 No. 8 x 1 3/4 in. Flat Head Phillips HVAC Screw | Graybar Store
L. H. Dottie - No. 8 x 1 3/4 in. Flat Head Phillips HVAC Screw - PHFSMST8134
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1 3/4 in. Flat Head Phillips HVAC Screw

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFSMST8134
    SKU: 25574066
    $0.08
    Checking Pricing
         
    Screw Size:No. 8
    Additional Features:Phillips Drive
    Packaging:500 per Pack
    Length:1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFSMST8134
    • Additional Features Phillips Drive
    • Head Type Flat Head, Phillips
    • Length 1-3/4 in.
    • Screw Size No. 8
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Flat Head Phillips HVAC Screw, Screw Size No. 8, Length 1 3/4 in., 500 Per Pack