L. H. Dottie PHFSMST658 No. 6 x 5/8 in. Flat Head Phillips HVAC Screw | Graybar Store
L. H. Dottie - No. 6 x 5/8 in. Flat Head Phillips HVAC Screw - PHFSMST658
+ / - Hover over image to Zoom
Other Views

    No. 6 x 5/8 in. Flat Head Phillips HVAC Screw

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFSMST658
    SKU: 25574063
    $0.02
    Checking Pricing
         
    Screw Size:No. 6
    Additional Features:Phillips Drive
    Packaging:500 per Pack
    Length:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFSMST658
    • Additional Features Phillips Drive
    • Head Type Flat Head, Phillips
    • Length 5/8 in.
    • Screw Size No. 6
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Flat Head Phillips HVAC Screw, Screw Size No. 6, Length 5/8 in., 500 Per Pack