L. H. Dottie 2WST858 No. 8 x 5/8 in. Zinc Plated Steel Pan Head Slotted/Phillips (2 Way) Sheet Metal Screw (Tuff Pack) | Graybar Store
L. H. Dottie - No. 8 x 5/8 in. Zinc Plated Steel Pan Head Slotted/Phillips (2 Way) Sheet Metal Screw (Tuff Pack) - 2WST858
+ / - Hover over image to Zoom
Other Views

    No. 8 x 5/8 in. Zinc Plated Steel Pan Head Slotted/Phillips (2 Way) Sheet Metal Screw (Tuff Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WST858
    SKU: 25574060
    $0.04
    Checking Pricing
         
    Screw Size:No. 8
    Additional Features:Phillips Drive
    Packaging:500 per Pack
    Length:5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WST858
    • Additional Features Phillips Drive
    • Head Type Pan Head
    • Length 5 in.
    • Screw Size No. 8
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Pan Head Phillips HVAC Screw, Screw Size No. 8, Length 5 in., 500 Per Pack