L. H. Dottie IB2P Phillips No. 2 Point Size Insert Bit (Each) | Graybar Store
L. H. Dottie - Phillips No. 2 Point Size Insert Bit (Each) - IB2P
+ / - Hover over image to Zoom
Other Views

    Phillips No. 2 Point Size Insert Bit (Each)

    Manufacturer: L. H. Dottie
    Manufacturer #: IB2P
    SKU: 90001480
    $18.10
    Checking Pricing
         
    Overall Length (Inches):1
    Packaging:1
    Screw Type:Phillips
    Size:No. 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB2P
    • Size No. 2
    • Overall Length (Inches) 1
    • Screw Type Phillips
    Product Overview:
    No. 2 x 1 in. Phillips insert bit for No. 8 to 10 screws (standard packaging).
    • Maximum Durability
    • Precision Fit Prevents Wear