Hubbell Wiring Device - Kellems HBL5552B Phenolic 20A 250V 2P2W NEMA 2 20R Non Grounding Straight Blade Single Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - Phenolic 20A 250V 2P2W NEMA 2 20R Non Grounding Straight Blade Single Receptacle, Black - HBL5552B
+ / - Hover over image to Zoom
Other Views

    Phenolic 20A 250V 2P2W NEMA 2 20R Non Grounding Straight Blade Single Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5552B
    SKU: 88127232
    $23.20
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 2-Wire
    Amperage:20A
    Voltage Rating:250V
    Color:Black
    NEMA Rating:NEMA 2-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5552B
    • Color Black
    • Amperage 20A
    • Ground Non-Grounding
    • Materials Phenolic
    Product Overview:
    Black phenolic 20A 250V 2P2W NEMA 2 20R non grounding straight blade single receptacle.