Hubbell Wiring Device - Kellems HBL6810 Phenolic 20A 125/250V 3P3W NEMA 10 20R Non Grounding Straight Blade Single Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - Phenolic 20A 125/250V 3P3W NEMA 10 20R Non Grounding Straight Blade Single Receptacle, Black - HBL6810
+ / - Hover over image to Zoom
Other Views

    Phenolic 20A 125/250V 3P3W NEMA 10 20R Non Grounding Straight Blade Single Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6810
    SKU: 88127394
    $29.90
    Checking Pricing
         
    Receptacle Configuration:3-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125/250V
    Color:Black
    NEMA Rating:NEMA 10-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6810
    • Color Black
    • Amperage 20A
    • Ground Non-Grounding
    • Materials Phenolic
    Product Overview:
    Black phenolic 20A 125/250V 3P3W NEMA 10 20R non grounding straight blade single receptacle.