Hubbell Wiring Device - Kellems HBL5256 Phenolic 15A 125V Straight Blade Flanged Receptacle With Stainless Steel Flange, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Phenolic 15A 125V Straight Blade Flanged Receptacle With Stainless Steel Flange, Brown - HBL5256
+ / - Hover over image to Zoom
Other Views

    Phenolic 15A 125V Straight Blade Flanged Receptacle With Stainless Steel Flange, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5256
    SKU: 88127070
    $27.39
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:125V
    Color:Brown
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5256
    • Color Brown
    • Amperage 15A
    • Ground Grounding
    • Materials Phenolic
    Product Overview:
    Brown phenolic 15A 125V 2P3W NEMA 5 15R straight blade flanged receptacle with stainless steel flange. Mounting screws packed separately.