Fluke FLUKE-9040 Phase Rotation Indicator | Graybar Store
Fluke - Phase Rotation Indicator - FLUKE-9040
+ / - Hover over image to Zoom
Other Views

    Phase Rotation Indicator

    Manufacturer: Fluke
    Manufacturer #: FLUKE-9040
    SKU: 25040614
    $297.17
    Checking Pricing
         
    Tool Application:Phase Rotation
    Rating:C/US UL Listed; CE Certified; Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-9040
    • Display Type LCD
    • Rating C/US UL Listed; CE Certified; Cat IV
    • Tool Application Phase Rotation
    • For Use With Fluke 9040 Phase Rotation Indicator
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Phase Rotation Indicator, Type Phase Rotation Indicator, Voltage Range AC 40V to 700V, Display Type LCD, Safety Rating En 61010, En 61557-7, Includes (3) self-retaining test probes, alligator clip, user manual