Hubbell Power Systems PG1730CA0012 PG Style Polymer Concrete Cover | Graybar Store
Hubbell Power Systems - PG Style Polymer Concrete Cover - PG1730CA0012
+ / - Hover over image to Zoom
Other Views

    PG Style Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730CA0012
    SKU: 94056616
    $162.74
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Depth (Inches):2 in.
    Logo:COMMUNICATIONS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730CA0012
    • Logo COMMUNICATIONS
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with COMMUNICATIONS logo is 17 W x 30 L x 2 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.