Hubbell Power Systems PG1118CA0017 PG Style Polymer Concrete Cover | Graybar Store
Hubbell Power Systems - PG Style Polymer Concrete Cover - PG1118CA0017
+ / - Hover over image to Zoom
Other Views

    PG Style Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1118CA0017
    SKU: 94045688
    $102.96
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Depth (Inches):1-3/4
    Logo:ELECTRIC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1118CA0017
    • Logo ELECTRIC
    • Brand Quazite
    • Depth (Inches) 1-3/4
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    Product Overview:
    Cover with ELECTRIC logo is 11 W x 18 L x 1-3/4 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.