Hubbell Power Systems PG1324CA0017 PG Style Polymer Concrete Cover | Graybar Store
Hubbell Power Systems - PG Style Polymer Concrete Cover - PG1324CA0017
+ / - Hover over image to Zoom
Other Views

    PG Style Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1324CA0017
    SKU: 90056608
    $135.32
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Depth (Inches):2 in.
    Logo:ELECTRIC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1324CA0017
    • Logo ELECTRIC
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with ELECTRIC logo is 13 W x 24 L x 2 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 5 with a design load of 5000 and a test load of 7500.