Hubbell Power Systems PG2436CA0009 PG Style Polymer Concrete Cover | Graybar Store
Hubbell Power Systems - PG Style Polymer Concrete Cover - PG2436CA0009
+ / - Hover over image to Zoom
Other Views

    PG Style Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436CA0009
    SKU: 89050931
    $277.23
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Depth (Inches):3 in.
    Logo:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436CA0009
    • Logo Blank
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with no logo is 24 W x 36 L x 3 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.