CRC Industries 02190 PF™ Precision Cleaners, 16 oz. | Graybar Store
CRC Industries - PF™ Precision Cleaners, 16 oz. - 02190
+ / - Hover over image to Zoom
Other Views

    PF™ Precision Cleaners, 16 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 02190
    SKU: 95071766
    $48.59
    Checking Pricing
         
    Size:4 oz.
    Color:Clear
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02190
    • Color Clear
    • Size 4 oz.
    • Application All purpose Cleaner
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4oz. PF precision cleaner, Clear color No flash or fire point.