CRC Industries 03190 PF Precision Cleaner | Graybar Store
CRC Industries - PF Precision Cleaner - 03190
+ / - Hover over image to Zoom
Other Views

    PF Precision Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 03190
    SKU: 97146251
    $48.59
    Checking Pricing
         
    Color:Clear
    Size:14 oz
    Dimensions:2.63 W x 2.63 D x 7.75 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03190
    • Color Clear
    • Dimensions 2.63 W x 2.63 D x 7.75 H in
    • Size 14 oz
    • Application Busbars; Circuit Breakers; Contacts; Edge Connectors; Electromechanical Assemblies and Sensors; Generators; Grease; Insulators; Motors; Oil; PCS;
    • Type Precision Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PF Precision Cleaner, Package Quantity: 12 per Case, Size: 14 oz, Dimensions: 2.63 W x 2.63 D x 7.75 H in, Clear