Brady - Personal Electrical Lockout Kit with Keyed-Alike Safety Padlocks, Red/Black - 105961
+ / - Hover over image to Zoom
Other Views

Personal Electrical Lockout Kit with Keyed-Alike Safety Padlocks, Red/Black

Manufacturer: Brady
Manufacturer #: 105961
SKU: 25092347
$230.54
Checking Pricing
     
Packaging:1 Kit
Dimensions:7.8 in H x 16.2 in W x 7.3 in D
Color:Red/Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 105961
  • Color Red/Black
  • Dimensions 7.8 in H x 16.2 in W x 7.3 in D
  • Packaging 1 Kit
Product Overview:
Personal Lockout Kit for Electrical Risks. 1.5 in. Shackle, Red.