Brady - Personal Breaker Lockout Kit with 3 Keyed Alike Safety Padlocks - 105964
+ / - Hover over image to Zoom
Other Views

Personal Breaker Lockout Kit with 3 Keyed Alike Safety Padlocks

Manufacturer: Brady
Manufacturer #: 105964
SKU: 25092344
Checking Pricing
     
Packaging:1 Kit
Color:Red/White on Black
Dimensions:7.1 in H x 14 in W x 5.5 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 105964
  • Color Red/White on Black
  • Dimensions 7.1 in H x 14 in W x 5.5 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
Personal Breaker Lockout Kit with 3 keyed alike Padlocks. Covers 120v/277v and 480/600v breakers in single- and multi-pole configurations.