Brady M21-187-C-342 PermaSleeve® Wire Marker Sleeve, White On Black, 20 to 10 AWG | Graybar Store
Brady - PermaSleeve® Wire Marker Sleeve, White On Black, 20 to 10 AWG - M21-187-C-342
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Wire Marker Sleeve, White On Black, 20 to 10 AWG

    Manufacturer: Brady
    Manufacturer #: M21-187-C-342
    SKU: 25249854
    $65.67
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Markers Per Legend:0
    Dimensions:0.187 in. W x 7 ft. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-187-C-342
    • Color Black on White
    • Dimensions 0.187 in. W x 7 ft. L
    • Application Heat Shrink Wire Marking Sleeves
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-342 Polyolefin
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white PermaSleeve® wire marker sleeve 0.335 inch x 7 feet.
    For use with BMP® label printer