Brady XPS-375-CONT PermaSleeve® Wire Marker Sleeve, 1.015" W x 0.645" H, Black On White, 8 FT Roll | Graybar Store
Brady - PermaSleeve® Wire Marker Sleeve, 1.015
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Wire Marker Sleeve, 1.015" W x 0.645" H, Black On White, 8 FT Roll

    Manufacturer: Brady
    Manufacturer #: XPS-375-CONT
    SKU: 22110197
    $102.06
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Markers Per Legend:0
    Dimensions:8 Ft. Roll x 0.645 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XPS-375-CONT
    • Color Black on White
    • Dimensions 8 Ft. Roll x 0.645 H in.
    • Application Panel Identification, Wire and Cable Marking
    • Legend Blank
    • Markers Per Legend 0
    • Material Type Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white PermaSleeve® heat shrink wire marker sleeve for 12 to 6 AWG.
    • For use with IDXPERT™ portable labeler
    • Shrink Ratio 3:1
    • Wire Size 12 to 6 AWG
    • 8 foot roll