Brady PSPT-187-1-WT PermaSleeve® PS Polyolefin Wire Marking Sleeves, White 18 to 12 AWG | Graybar Store
Brady - PermaSleeve® PS Polyolefin Wire Marking Sleeves, White 18 to 12 AWG - PSPT-187-1-WT
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® PS Polyolefin Wire Marking Sleeves, White 18 to 12 AWG

    Manufacturer: Brady
    Manufacturer #: PSPT-187-1-WT
    SKU: 98303091
    $79.48
    Checking Pricing
         
    Color:White
    Legend:Blank
    Dimensions:1.015 W x 0.335 H in.
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PSPT-187-1-WT
    • Color White
    • Dimensions 1.015 W x 0.335 H in.
    • Application Wire & Cable Marking, Panel Identification
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-342 Polyolefin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White PermaSleeve® wire marker sleeve 1.015 inch W x 0.335 inch H, 100 markers per roll.