Brady B33-250-2-342 PermaSleeve® PS Polyolefin Wire Marking Sleeves, 500/Roll | Graybar Store
Brady - PermaSleeve® PS Polyolefin Wire Marking Sleeves, 500/Roll - B33-250-2-342
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® PS Polyolefin Wire Marking Sleeves, 500/Roll

    Manufacturer: Brady
    Manufacturer #: B33-250-2-342
    SKU: 25526152
    $594.79
    Checking Pricing
         
    Color:White
    Dimensions:0.439 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # B33-250-2-342
    • Color White
    • Dimensions 0.439 in. H
    • Material Type Heat-shrink Polyolefin Sleeve
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    A 3:1 heat shrinkable wire maker sleeve that fits snugly around wires. Can be used for identification or wire protection. Sleeves are fade-resistant and flame-retardant. 500/Roll