Hubbell Wiring Device - Kellems BR15C1WHI Permanently Marked Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Permanently Marked Receptacle - BR15C1WHI
+ / - Hover over image to Zoom
Other Views

    Permanently Marked Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR15C1WHI
    SKU: 25804269
    $6.71
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR15C1WHI
    • Color White
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Permanently Marked Receptacle, Voltage Rating: 125 V, Amperage: 15 A, White, NEMA 5 to 15R, Nylon