Wiremold (Legrand) M6BZ Perma Power Plug-In Outlet, 6 Outlets | Graybar Store
Wiremold (Legrand) - Perma Power Plug-In Outlet, 6 Outlets - M6BZ
+ / - Hover over image to Zoom
Other Views

    Perma Power Plug-In Outlet, 6 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: M6BZ
    SKU: 89020721
    $72.08
    Checking Pricing
         
    No. of Outlets:6
    Amps:15 A
    Length:6 ft.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # M6BZ
    • Amps 15 A
    • Length 6 ft.
    • Material Finish Pre-Galvanized
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 ft.,15Amp Computer grade surge protector lighted switch with 6 outlets and putty white finish.