Ericson 1610-C Perma Link® Yellow/Blue Thermoplastic Straight Blade Connector | Graybar Store
Ericson - Perma Link® Yellow/Blue Thermoplastic Straight Blade Connector - 1610-C
+ / - Hover over image to Zoom
Other Views

    Perma Link® Yellow/Blue Thermoplastic Straight Blade Connector

    Manufacturer: Ericson
    Manufacturer #: 1610-C
    SKU: 88092043
    $15.41
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow/Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 1610-C
    • Color Yellow/Blue
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Perma Link® thermoplastic 15A 125V 2P3W NEMA 5 15R straight blade connector.
    Perma-Link® plugs and connectors are classified among the most rugged and safest wiring devices available. They incorporate many of the same features as Ericson Perma-Tite® 2 and Perma-Grip™ devices and utilize a two-screw cable clamp. Perma-Link® plugs and connectors are designed to provide many years of trouble-free service in the most demanding industrial and construction environments.