Great Lakes Case and Cabinet 7204E-24 Perimeter Vented Steel Door | Graybar Store
Great Lakes Case and Cabinet - Perimeter Vented Steel Door - 7204E-24
+ / - Hover over image to Zoom
Other Views

    Perimeter Vented Steel Door

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7204E-24
    SKU: 25068722
    $248.74
    Checking Pricing
         
    Color:Black
    Height (Inches):72 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7204E-24
    • Color Black
    • Height (Inches) 72 in.
    • Width (Inches) 24 in.
    Product Overview:
    Perimeter Vented Steel Door, 72 in.H x 24 in.W Frame