3M B/G+JUG Performance Plus Wire Connector | Graybar Store
3M - Performance Plus Wire Connector - B/G+JUG
+ / - Hover over image to Zoom
Other Views

    Performance Plus Wire Connector

    Manufacturer: 3M
    Manufacturer #: B/G+JUG
    SKU: 97231810
    $86.55
    Checking Pricing
         
    Wire Size:14 to 6 AWG
    Color:Blue and Grey
    Packaging:Jug of 250
    Material:Polypropylene/Thermoplastic Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # B/G+JUG
    • Color Blue and Grey
    • Wire Size 14 to 6 AWG
    Product Overview:
    Blue/gray performance plus wire connector for 14 to 6 AWG in a jug.