3M B/G+POUCH Performance Plus Wire Connector | Graybar Store
3M - Performance Plus Wire Connector - B/G+POUCH
+ / - Hover over image to Zoom
Other Views

    Performance Plus Wire Connector

    Manufacturer: 3M
    Manufacturer #: B/G+POUCH
    SKU: 97231809
    $20.27
    Checking Pricing
         
    Wire Size:14 to 6 AWG
    Color:Blue and Grey
    Packaging:Box of 50
    Material:Polypropylene/Thermoplastic Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # B/G+POUCH
    • Color Blue and Grey
    • Wire Size 14 to 6 AWG
    • Material Polypropylene/Thermoplastic Elastomer
    Product Overview:
    Blue/gray performance plus wire connector for 14 to 6 AWG in a box.