3M R/Y+POUCH Performance Plus Wire Connector | Graybar Store
3M - Performance Plus Wire Connector - R/Y+POUCH
+ / - Hover over image to Zoom
Other Views

    Performance Plus Wire Connector

    Manufacturer: 3M
    Manufacturer #: R/Y+POUCH
    SKU: 97231807
    $23.51
    Checking Pricing
         
    Wire Size:22 to 8 AWG
    Color:Red and Yellow
    Packaging:Box of 100
    Material:Polypropylene/Thermoplastic Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # R/Y+POUCH
    • Color Red and Yellow
    • Wire Size 22 to 8 AWG
    • Material Polypropylene/Thermoplastic Elastomer
    Product Overview:
    Red/yellow performance plus wire connector for 22 to 8 AWG in a box.