L. H. Dottie 950 Performance Blend Rust-Solv™, 16 oz. | Graybar Store
L. H. Dottie - Performance Blend Rust-Solv™, 16 oz. - 950
+ / - Hover over image to Zoom
Other Views

    Performance Blend Rust-Solv™, 16 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: 950
    SKU: 25401425
    $112.44
    Checking Pricing
         
    Size:16 oz.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 950
    • Color Clear
    • Size 16 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 oz. aerosol spray can with clear apperance and dielectric strength 25kV/mm.