Pentair Hoffman A24P24PP Perforated Panel, Steel, Medium Type 3R Hinged-Cover Panel Enclosure, 21 x 21 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Medium Type 3R Hinged-Cover Panel Enclosure, 21 x 21 in. - A24P24PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Medium Type 3R Hinged-Cover Panel Enclosure, 21 x 21 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24P24PP
    SKU: 25075843
    $88.42
    Checking Pricing
         
    Height (Inches):21 in.
    Material:Steel
    Use With:Medium Type 3R Hinged-Cover Panel Enclosures; Small Type 3R Boxes
    Width (Inches):21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24P24PP
    • Type Perforated Panels
    • Height (Inches) 21 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 21 in.
    • Material Steel
    • Use With Medium Type 3R Hinged-Cover Panel Enclosures; Small Type 3R Boxes
    Product Overview:
    Hoffman® A24P Perforated Panel, Steel, Height (Inches): 21 in, Width (Inches): 21 in, NEMA Ratings: 1; 3R