Pentair Hoffman A30N24MPP Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 26 x 22.5 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 26 x 22.5 in. - A30N24MPP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 26 x 22.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30N24MPP
    SKU: 22000359
    $115.52
    Checking Pricing
         
    Height (Inches):26 in.
    Use With:Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches):22.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30N24MPP
    • Type Perforated Panels
    • Height (Inches) 26 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 22.5 in.
    • Material Steel
    • Use With Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Product Overview:
    Hoffman® Perforated Panel, Steel, Height (Inches): 26 in, Width (Inches): 22.5 in, NEMA Ratings: 1; 3R