Pentair Hoffman A24N24MPP Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 21 x 22.5 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 21 x 22.5 in. - A24N24MPP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 21 x 22.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24N24MPP
    SKU: 22000357
    $87.11
    Checking Pricing
         
    Height (Inches):21 in.
    Use With:Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches):22.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24N24MPP
    • Type Perforated Panels
    • Height (Inches) 21 in.
    • NEMA Ratings NEMA 1/3R
    • Width (Inches) 22.5 in.
    • Material Steel
    • Use With Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® A24N Perforated Panel, Steel, Height (Inches): 21 in, Width (Inches): 22.5 in, NEMA Ratings: 1; 3R