Pentair Hoffman A20N16MPP Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 17 x 14.5 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 17 x 14.5 in. - A20N16MPP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Medium Type 1 Panel Enclosure, 17 x 14.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A20N16MPP
    SKU: 22000352
    $30.24
    Checking Pricing
         
    Height (Inches):17 in.
    Use With:Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches):14.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A20N16MPP
    • Type Perforated Panels
    • Height (Inches) 17 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 14.5 in.
    • Material Steel
    • Use With Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Product Overview:
    Hoffman® Perforated Panel, Steel, Height (Inches): 17 in, Width (Inches): 14.5 in, NEMA Ratings: 1; 3R