Pentair Hoffman A12N10PP Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 10.25 x 8.25 in. | Graybar Store
Pentair Hoffman - Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 10.25 x 8.25 in. - A12N10PP
+ / - Hover over image to Zoom
Other Views

    Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 10.25 x 8.25 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12N10PP
    SKU: 22000343
    $13.36
    Checking Pricing
         
    Height (Inches):10.25 in.
    Use With:Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches):8.25 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12N10PP
    • Type Perforated Panels
    • Height (Inches) 10.25 in.
    • NEMA Ratings NEMA 1/3R
    • Width (Inches) 8.25 in.
    • Material Steel
    • Use With Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® A12N Perforated Panel, Steel, Height (Inches): 10.25 in, Width (Inches): 8.25 in, NEMA Ratings: 1; 3R